Shop All Binders
Brady
Binder, 10-1/2 In. W, 1-1/2 In. D
Mfr # 2023
Zoro # G0706237
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 1/2 in
- Material Polyethylene
- Height 11 1/2 in
- Width 10 1/2 in
- Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1 1/2 in |
Height | 11 1/2 in |
Width | 10 1/2 in |
Depth | 1 1/2 in |
Ring Size | 1-1/2" |
Overall Depth | 2 in |
Overall Width | 10 1/2 in |
Overall Height | 11 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 1 1/2 in, Document Storage Component Color Yellow, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binders Included 1, Overall Depth 2 in, Overall Height 11 in, Overall Width 10 1/2 in, Preprinted Text Safety Data Sheets, Product Type Binder, Subject Matter Hazard Communication, Text Color Red; Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 9x12, PK50 (80912)
- INTEGRA Liquid Highlighter, Chisel Point, Yel, PK12 (ITA30006)
- ZORO SELECT Corrugated Boxes, 30" x 18" x 18", Kraft, 10/Bundle (493U46)
- WESTERN PLASTICS Film Hp Palletwrap 18"x2000' 3"Core Bulk (WXP48)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- BRADY Binder, English, Polyethylene, 3-3/16 In. D (BR754R)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- AVERY Hanging Storage Flexible Binder, 1", Green (14802)
- Brady Binders