Shop All Right-To-Know and Hazardous Materials
Brady
Binder, 1-1/2 In. D, Polyethylene
Mfr # BR806E
Zoro # G4907357
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Color Blue
- Ring Size 1-1/2"
- Station Mounting Type Binder Only
- Language English
- Legend Occupational Safety and Health Administration Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BR806E
- Zoro # G4907357
- UPC # 754473453343
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Ring Size | 1-1/2" |
Width | 10 1/2 in |
Depth | 1 1/2 in |
Binder Ring Size | 1 1/2 in |
Height | 11 5/8 in |
Overall Depth | 2 in |
Overall Height | 11 in |
Overall Width | 10 1/2 in |
Description
Binder, Binder Ring Size 1 1/2 in, Document Storage Component Color Blue, Included Hardware Binder, Chain, Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binders Included 1, Overall Depth 2 in, Overall Height 11 in, Overall Width 10 1/2 in, Preprinted Text Occupational Safety and Health Administration Information, Product Type OSHA Info Binder, Subject Matter Safety Identification
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIGWAM MILLS LG Blk King Cott Socks (F1055-052-L)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110600)
- CHECKERS Warning Whip, HD, 5 Ft, X Flag and Socket (FS5XL-O)
- BUCKEYE Fire Extinguisher Bracket, 700228 (700228)
- BRADY Right-to-Know Label, 4in. H x 4in. W (53069)
- BRADY Information Board, Acrylic (OR3000)
- BRADY Label Overlay, 1-1/2 x 2-1/2In, PK50 (64984)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- JJ KELLER Hazardous Waste Label, Paper, PK500 (31)
- Brady Right-To-Know and Hazardous Materials