Shop All Binders
Brady
Binder, 1-1/2 In. D
Mfr # BR613E
Zoro # G3919027
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 1/2 in
- Height 11 5/8 in
- Width 10 1/2 in
- Station Mounting Type Binder Only
- Language English, Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Binder Ring Size | 1 1/2 in |
Height | 11 5/8 in |
Width | 10 1/2 in |
Ring Size | 1-1/2" |
Depth | 1 1/2 in |
Overall Width | 2 in |
Overall Depth | 1 1/2 in |
Overall Height | 11 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 1 1/2 in, Document Storage Component Color Blue, White, Included Hardware Binder, Chain, Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binders Included 0, Overall Depth 1 1/2 in, Overall Height 11 in, Overall Width 2 in, Preprinted Text Standard Operating Policies and Procedure, Product Type Binder, Subject Matter OSHA Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation Lab Software Ste (150642)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- BIC Dry Erase Marker, Black, Blu, Green, Red, 4PK (BICGDEMP41ASST)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- AVERY Binder, Durable View, EZD Rings, 3", White (09701)
- Brady Binders