Shop All Security & Access Signs
Brady
Bilingual Sign
Mfr # 38616
Zoro # G7415429
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Restricted Area/Area Restringida
- Legend Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 38616
- Zoro # G7415429
- UPC # 754473386160
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Safety Sign |
Header | Restricted Area/Area Restringida |
Legend | Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.06 in |
Double-Sided | No |
Header Legend Color | White |
Header Background Color | Red |
Legend Style | Text |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area/Area Restringida, Legend Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver Hollow Shaft - 1/2 (9228)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK100 (3SCBP10)
- BRADY Eye Wash Sign, 10X14", GRN/WHT, Eye Wash, Thickness: 0.059", 22662 (22662)
- HONEYWELL NORTH Respirator Wipes, Alcohol Free, PK100 (7003A)
- BRADY Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 22142 (22142)
- BRADY Tag, 11 1/4 in Height, 6 in Width (ENT-ETSH157)
- BRADY Admittance Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 123456 (123456)
- BRADY Admittance Sign, 10X14", BK and R/WHT, Legend: No Unauthorized Personnel Beyond This Point (40750)
- BRADY Entrance Sign, 6 1/2 in Height, 14 in Width, Polyester, Rectangle, English (84626)
- BRADY Danger Sign 10X7 (123701)
- SPECIAL LITE PRODUCTS Contemporary Top Mount Address Plaque, White (MP-452-WH)
- Brady Signs