Shop All Security & Access Signs
Brady
Bilingual Safety Sign, 12 in Height, 18 in Width, Plastic, Rectangle, English, Spanish
Mfr # 124644
Zoro # G7361319
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Private Property/Propiedad Privada
- Legend No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley
- Height 12 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 124644
- Zoro # G7361319
- UPC # 754473810894
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18 in |
Height | 12 in |
Details
Item | Bilingual Safety Sign |
Header | Private Property/Propiedad Privada |
Legend | No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Legend Style | Text |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Red |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Red |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
ANSI Compliant | Yes |
Header Legend Color | White |
Sign Legend Text Color | Red |
Description
Bilingual Safety Sign, Sign Subject Matter Trespassing and Property, Height 12 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Private Property/Propiedad Privada, Legend No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, M (BW4000)
- FASHION SEAL Lab Coat, White, 38-1/2 In. L (499 36)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR5-G2)
- BRADY Danger Sign 7X10, Legend: Authorized Use Only (127800)
- BRADY Bilin Sfty Sgn, 14X10", Blk and Ble/Wht (125072)
- BRADY Informational Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English (83877)
- BRADY Facility Sign, 18 in Height, 18 in Width, Plastic, Octagon, English (124531)
- BRADY Bilingual Safety Sign, 10 in H, 7 in W, Aluminum, Rectangle, English, Spanish, 125061 (125061)
- BRADY Notice Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (123591)
- NMC Notice All Visitors Must Register At Office Sign, N119A (N119A)
- Brady Signs