Shop All Machine Signs
Brady
Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 124019
Zoro # G7392170
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Keep Hands Clear When Equipment Is Running/No Acer
- Height 10 in
- Sign Shape Rectangle
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124019
- Zoro # G7392170
- UPC # 754473797546
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Bilingual Safety Sign |
Header | No Header |
Legend | Keep Hands Clear When Equipment Is Running/No Acer |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Black, Red |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black, Red |
Description
Bilingual Safety Sign, Sign Subject Matter Keep Hands Clear, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep Hands Clear When Equipment Is Running/No Acer, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER DuraFlex Stretchable Harnesses (E650-4/UGN)
- NMC Blind Corner Proceed With Caution Sign, TM71J (TM71J)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM59)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (124022)
- BRADY Lockout Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1LS01A)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (23011)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (127566)
- BRADY Lockout Sign, 2 1/4 in Height, 4 1/2 in Width, Polyester, Rectangle, English (88304)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475F36 (475F36)
- Brady Machine Signs