Shop All Facility Signs
Brady
Bilingual Safety Sign, 10" Height, 14" Width, Aluminum, Rectangle, English, Spanish
Mfr # 125040
Zoro # G7404229
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Keep Area Clean/Mantener Limpia Esta Area
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 125040
- Zoro # G7404229
- UPC # 754473726607
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Bilingual Safety Sign |
Header | Notice/Aviso |
Legend | Keep Area Clean/Mantener Limpia Esta Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Header Background Color | Blue |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Black |
Double-Sided | No |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Header Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Bilingual Safety Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Keep Area Clean/Mantener Limpia Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Chlorine Free Body Bag, Blk, Handles, PK10 (MS-BOD200)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Safety Yellow (OF-VS3-07)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- BRADY Sign, First Aid, 5X3-1/2", Polyester, Header Legend Color: White, 83934 (83934)
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- BRADY Eye Wash Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1EW03A)
- BRADY Notice Sign, 10X14", BL and BK/WHT, ENG, Legend: Please Ring Bell, 25832 (25832)
- BRADY Eye Wash/Safety Shower Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (132217)
- BRADY Notice Sign, 7X10", Blk and Ble/White, Legend: Water Shut Off, 127357 (127357)
- NATIONAL MARKER CO Engraved Occupancy Sign - Open Closed - Black (EN305BK)
- Brady Signs