Shop All Slip, Trip & Fall Hazard Signs
Brady
Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026
Mfr # 124026
Zoro # G8609041
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos.
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124026
- Zoro # G8609041
- UPC # 754473797683
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Bilingual Safety Sign |
Header | No Header |
Legend | Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Black, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
OSHA Compliant | No |
Standards | ASTM D 1593 |
Sign Legend Color | Black, White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Symbol and Text |
Double-Sided | No |
ANSI Compliant | No |
Sign Legend Text Color | Black, White |
Description
Bilingual Safety Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- SINGING ROCK Singing Rock 497091 Profi Worker 3D Standard Harness - Medium Large (497091)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-06-XXL)
- TAPCO Warning Light, (4) LED, White, Solar NiMH (3337-00003)
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- NMC Caution Watch Your Step Sign, C203RB (C203RB)
- NMC Danger Falling Materials Sign, D37R (D37R)
- NMC Caution Step Down Sign, C400P (C400P)
- LYLE Alum Danger Fall Hazard, 10"x7", LCU4-0253-NA_10X7 (LCU4-0253-NA_10X7)
- NMC Danger Open Pit Sign, D109R (D109R)
- Brady Signs