Shop All Security & Access Signs
Brady
Bilin Sfty Sgn, 14X10", Blk and Ble/Wht
Mfr # 125072
Zoro # G2567927
product price: $12.45
/ea
Sold in multiples of 2 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
- Height 14 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 125072
- Zoro # G2567927
- UPC # 754473726928
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Bilingual Safety Sign |
Header | Notice/Aviso |
Legend | This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Header Legend Color | White |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Text |
Header Background Color | Blue |
Double-Sided | No |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Bilingual Safety Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Virtua Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Frameless, Clear Arm, Clear Lens (11329-00000-20)
- HONEYWELL MILLER Soft Back Dpad For Comfort (9090/7X8INBK)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- EDGE Latex Free Glove, 48126VP Loose, 7, PR (48-126VP)
- BRADY Notice Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (127064)
- BRADY Bilingual Safety Sign, 10" Height, 7" Width, Plastic, Rectangle, English, Spanish (124984)
- BRADY Bilingual Safety Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 125071 (125071)
- BRADY Entrance Sign, 7 x 10In, R/WHT, ENTR, ENG (22485)
- BRADY Brady® 86555 Ladder Inspecton Tag, 2 Sided, 10/Pkg, Polyester, 3"W x 5-3-3/4"H (86555)
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, No Trespassing Or Loitering Sign, Portrait (OS-NS-A-1824-V-14959)
- Brady Security & Access Signs