Shop All Hairnets, Beardnets & Bouffants
Brady
Beard Cover Dispenser, Arcylic, Clear
Mfr # PD325E
Zoro # G4967952
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Clear
- Material Acrylic
- Size 14"H x 12"W x 8"D
- Depth 8 in
- For Use With Beard Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PD325E
- Zoro # G4967952
- UPC # 754473456993
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | 14"H x 12"W x 8"D |
Depth | 8 in |
Height | 14 in |
Width | 12 in |
Overall Depth | 8 in |
Overall Width | 12 in |
Overall Height | 14 in |
Details
Color | Blue/Clear |
Material | Acrylic |
Item | Beard Cover Dispenser |
For Use With | Beard Covers |
Wall Mounting | Yes |
Includes | Legend: Beard Covers |
Dispenser Type | Beard Cover Dispenser |
Mounting Location | Table, Wall |
Printed Text | Hairnets |
Dispensing Method | Open Front and Open Top |
Products Dispensed | Beard Nets (Bulk) |
Description
Beard Cover Dispenser, Color Blue/Clear, Dispensing Method Open Front and Open Top, Includes Legend: Beard Covers, Material Acrylic, Mounting Location Table, Wall, Overall Depth 8 in, Overall Height 14 in, Overall Width 12 in, Printed Text Hairnets, Products Dispensed Beard Nets (Bulk)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK-1 Back Support, Black, M (OK-SS-5-BLK/BM)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 140)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000S)
- AZUSA SAFETY Karbonhex Premium 15 ga. Cut Resistant Gloves, Ultra Foam Nitrile Palm Coating, L (KX10N)
- BRADY Bouffant Dispenser, Arcylic, Clear (PD524E)
- BRADY All Purpose Dispenser, Arcylic, Clear (MPPE)
- BRADY Hairnet Dispenser, Arcylic, White (PD240E)
- BRADY Hairnet Dispenser, Arcylic, White (PD241E)
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC4)
- KLEENGUARD A10 Bouffant Caps, Medium, White, 600PK (KCC 36900)
- CELLUCAP Bouffant Cap 24In., PK500 (BIX400HS5)
- Brady Disposable Clothing