Shop All Label Maker Accessories
Brady
Beaded Chain, 4-1/2 In, PK100
Mfr # 23306
Zoro # G5271707
product price: $34.29
/pk 100, $0.34/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 4 1/2 in
- Length 4 1/2 in
- Color Brass Plated Steel
- Trade Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 23306
- Zoro # G5271707
- UPC # 754473233068
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 4 1/2 in |
Length | 4 1/2 in |
Trade Size | #6 |
Details
Item | Beaded Chain |
Material | Brass |
Color | Brass Plated Steel |
Tag Fastener Color | Brass |
Includes Coupling Link | Yes |
Tag Fastener Type | Ball Chain |
Description
Beaded Chain, Tag Fastener Type Ball Chain, Brass, Brass, 4 1/2 in Length, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0297-ND_7X5 (LCU4-0297-ND_7X5)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A806)
- CONDOR Rain Bib Overall, Yellow, 3XL (4PCL2)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, XL (61002)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-187-150-WT)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6002)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- BRADY Label Tape Cartridge, 2.25Inx100ft (113197)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-375-2-WT)
- Brady Label Maker Accessories