Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
BBP33 PermaSleeve 0.187 in Dia x 2 in W Polyolefin White Roll of 750
Mfr # B33-187-2-312
Zoro # G508584054
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2 in
- Length 2 in
- Height 0.335 in
- Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-187-2-312
- Zoro # G508584054
- UPC # 754473630454
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Length | 2 in |
Height | 0.335 in |
Max. Wire Size | 10 AWG |
Size | 0.335 in H x 2 in W |
Min. Wire Size | 20 AWG |
Details
Item | Sleeve |
Color | White |
Material | Polyolefin |
Includes | Roll of 750 Labels |
Label Maker Tape Finish | Matte |
Application | Electrical Labeling;Wire and Cable Labeling |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge, Threaded, AM, MA, Green, 10 PK, NIOSH (464033)
- NMC Individual Character Stencil 24" Number Set, PMC24-B (PMC24-B)
- NMC Danger Do Not Use Tag, Pk25 (RPT105ST)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait Off-Road Diesel, Portrait (OS-DS-D-710-V-2068)
- BRADY Cartridge Label, Blue/Translucent, Labels/Roll: 250 (M71-30-427-BL)
- BRADY Label, Red/Black/White, Labels/Roll: 175 (B30-25-595-OSHADA)
- BRADY Label, Black/Yellow, Labels/Roll: 175 (B30-25-595-ANSICA)
- BRADY Precut Label Cartridge, White, Matte (M5-132-499)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-135-427-AW)
- BRADY Label Roll, White, Vinyl, 3/4" H, 1/2" W (A62-1-427)
- DYMO Label Tape, Rhino, 0.5", Heat, White/ Black (18055)
- Brady Label Maker Tapes, Labels, Signs & Tags