Shop All Spill Control Kits and Stations
This Product is Discontinued
Brady
Battery Safety Kit (Discontinued)
Mfr # BCK
Zoro # G3110913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Fluids Absorbed Harsh Chemicals
- Absorbent - Container Type Carrying Case
- Container Type Box
- Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BCK
- Zoro # G3110913
- UPC # 754473452964
- Country of Origin Multiple
- Category Spill Control Kits and Stations
Dimensions
Height | 7-1/2" |
Container Size | 8 x 7 1/2 x 14 in |
Width | 14 |
Cabinet Height | 14 in |
Pad Length | 9 in |
Cabinet Width | 8 in |
Cabinet Depth | 7 in |
Size of Neutralizer Included | 1 qt |
Pad Width | 14 in |
Cabinet Size | 14 in H x 8 in W x 7 in D |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Battery Acid, Specialized Applications Battery Cleaning, Neutralizes Chemical Type Battery Acid, Container Type Box, 8 x 7 1/2 x 14 in Container Size, Orange, Filled, Sorbents Included (2) 9 1/4 in x 14 1/2 in Chemical Sorbent Pads, Quart Neutralizing and Cleaning Agent, PPE Included 45 in x 35 in Black Rubber Apron, Pair of Clear Chemical Goggles, Pair of Large Unsupported Neoprene Over Natural Rubber Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.