Shop All Cable Lockout Device
Brady
Battery Cable Lockout, PK24
Mfr # 150822
Zoro # G200443475
product price: $310.99
/pk 24, $12.96/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- For Use With In Commercial Vehicles on Battery Cable to Prevent it From Slipping or Being Pulled Out of the Device
- Material ABS Plastic
- Includes (24) Small Battery Block Cable Lockouts
- Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 150822
- Zoro # G200443475
- UPC # 754473630409
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Width | 2 7/8 in |
Height | 1 3/8 in |
Depth | 2 9/10 in |
Fits Cable Size | 2.9 in |
For Maximum Cord Diameter | 2 29/32 in |
For Maximum Plug Length | 3 in |
Overall Width | 2.875 in |
For Maximum Padlock Shackle Diameter | 31/100 in |
Overall Height | 1.375 in |
For Maximum Plug Diameter | 1 1/4 in |
Overall Length | 2.9 in |
Details
Item | Battery Cable Lockout |
Maximum Number of Padlocks | 1 |
For Use With | In Commercial Vehicles on Battery Cable to Prevent it From Slipping or Being Pulled Out of the Device |
Material | ABS Plastic |
Includes | (24) Small Battery Block Cable Lockouts |
Plug Lockout Type | Vehicle Battery Cable |
Lockout Color | Red |
Encasing Lockout | Yes |
Lockout Material | ABS Plastic |
Description
Battery Cable Lockout, Plug Lockout Type Vehicle Battery Cable, Encasing Lockout Yes, For Maximum Cord Diameter 2 29/32 in, For Maximum Padlock Shackle Diameter 31/100 in, For Maximum Plug Length 3 in, For Maximum Plug Diameter 1 1/4 in, For Plug Type Not Applicable, Lockout Color Red, Lockout Material ABS Plastic, Maximum Number of Padlocks 1, Includes (24) Small Battery Block Cable Lockouts, Overall Height 1.375 in, Overall Length 2.9 in, Overall Width 2.875 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Clear, Smooth, Slide In, PK25 (EP-2400)
- 3M Flame Resistant Headgear Cover (M-972)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10052945)
- 3M Clip-On Eyewear, Clear Anti-Fog (V901AF)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red (170973)
- BRADY Battery Cable Lockout (150820)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- ZORO SELECT Lockout Cable, Gray, SS, 6 ft.L (45MZ55)
- Brady Lockout Tagout