Shop All Cable Lockout Device
Brady
Battery Cable Lockout
Mfr # 150820
Zoro # G000443460
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- For Use With In Commercial Vehicles on Battery Cable to Prevent it From Slipping or Being Pulled Out of the Device
- Fits Cable Size 2.9 in
- Height 1 3/8 in
- Includes (1) Small Battery Block Cable Lockout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 150820
- Zoro # G000443460
- UPC # 754473630386
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Fits Cable Size | 2.9 in |
Height | 1 3/8 in |
Width | 2 7/8 in |
Depth | 2 9/10 in |
For Maximum Cord Diameter | 2 29/32 in |
For Maximum Padlock Shackle Diameter | 31/100 in |
Overall Height | 1.375 in |
For Maximum Plug Length | 3 in |
For Maximum Plug Diameter | 1 1/4 in |
Overall Length | 2.9 in |
Overall Width | 2.875 in |
Details
Item | Battery Cable Lockout |
Maximum Number of Padlocks | 1 |
For Use With | In Commercial Vehicles on Battery Cable to Prevent it From Slipping or Being Pulled Out of the Device |
Includes | (1) Small Battery Block Cable Lockout |
Material | ABS Plastic |
Lockout Color | Red |
Lockout Material | ABS Plastic |
Plug Lockout Type | Vehicle Battery Cable |
Encasing Lockout | Yes |
Description
Battery Cable Lockout, Plug Lockout Type Vehicle Battery Cable, Encasing Lockout Yes, For Maximum Cord Diameter 2 29/32 in, For Maximum Padlock Shackle Diameter 31/100 in, For Maximum Plug Length 3 in, For Maximum Plug Diameter 1 1/4 in, For Plug Type Not Applicable, Lockout Color Red, Lockout Material ABS Plastic, Maximum Number of Padlocks 1, Includes (1) Small Battery Block Cable Lockout, Overall Height 1.375 in, Overall Length 2.9 in, Overall Width 2.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (370BL-08)
- PORTWEST Bolton Painters Bib, Med (S810)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-2X (45001-30-1-GRN-2X)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 050)
- BRADY Cable Lockout, 1/8" Dia., 164 ft L, Red (170379)
- BRADY Cable Lockout, Red, Nylon (122247)
- BRADY Cable Lockout, 2.67" D, 1.44" W, Green (170377)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122253)
- BRADY Cable Lockout, Red, Nylon (122244)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- Brady Lockout Tagout