Shop All Spill Control Kits and Stations
Brady
Basic Portable Spill Control Kit - Universal Application
Mfr # SKA-BSC
Zoro # G3366942
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 3 gal
- Fluids Absorbed Universal
- Container Type Bag
- Container Capacity 6 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKA-BSC
- Zoro # G3366942
- UPC # 662706904510
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Width | 15 in |
Length | 15 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Sock Length | 48 in |
Pad Width | 15 in |
Description
SPC Portable Spill Kits from Brady combine absorbents, accessories, PPE and instructions in a space-saving container so you are prepared when a spill occurs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bifocal Safety Reading Glasses, +2.00 (DM13H20PF)
- BDG Leather Gloves, M (20-1-10753-M)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (88-392)
- OCCUNOMIX 2XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y2X)
- BRADY Portable Economy Spill Control Kit - Universal Application, TAA Approved (SKA-PP-TAA)
- BRADY 55-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application, Wheeled (SKMA-55W)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Chemical Application (SKH-BKT)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKA-55-LW)
- BRADY Portable Spill Control Kits - Chemical Application (SKH-ATKGRNG)
- BRADY 55-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application (SKMA-55)
- SPILLTECH Spill Kit, Bag, Chemical/Hazmat, 6" H (SPKHZ-TRK)
- Brady Spill Control Kits and Stations