Shop All Electrical Lockout Devices
This Product is Discontinued
Brady
Basic Breaker Lockout Kit Without Lock (Discontinued)
Mfr # 95539
Zoro # G4156765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 2 in
- Lockout Color Black
- Length 6 in
- Overall Width 7 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 95539
- Zoro # G4156765
- UPC # 754473955397
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Height | 2 in |
Length | 6 in |
Overall Width | 7 in |
Width | 7 in |
Overall Length | 6 in |
Overall Height | 6 in |
Overall Depth | 2 in |
Dimensions (L x W x H) | 6 in x 7 in x 6 in |
Details
Item | Circuit Breaker Lockout Kit |
Lockout Color | Black |
Color | Black |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Includes | (1) 120V Snap-On Breaker Lockout (65387), (1) 480/600V Clamp-On Breaker Lockout (65397), (1) Clamp-On Breaker Lockout 120/277 V (65396), (1) Lockout Pouch (87943), (1) Universal Multi-Pole Breaker Lockout (66321), (2) Danger Lockout Tags (66064) |
Circuit Breaker Voltage | 277/480/600 |
Circuit Breaker Lockout Type | Snap-On |
For Voltage | 277/480/600V AC |
Includes Cable Tie Slot | No |
TagLock Source Attribute | 95539 |
For Circuit Breaker Type | Tie Bar |
Description
Circuit Breaker Lockout Kit, Circuit Breaker Lockout Type Snap-On, For Circuit Breaker Type Tie Bar, For Voltage 277/480/600V AC, Overall Height 6 in, Overall Length 6 in, Overall Width 7 in, Includes (1) 120V Snap-On Breaker Lockout (65387), (1) 480/600V Clamp-On Breaker Lockout (65397), (1) Clamp-On Breaker Lockout 120/277 V (65396), (1) Lockout Pouch (87943), (1) Universal Multi-Pole Breaker Lockout (66321), (2) Danger Lockout Tags (66064), Lockout Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.