Shop All Barrier, Flagging and Underground Tapes
Brady
Barricade Tape, Yellow/Black, 500ft x 3 In
Mfr # 91102
Zoro # G5822022
original price:
$109.63
22% off
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Caution Do Not Enter
- Legend Color Black
- Standards OSHA 1910.144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 91102
- Zoro # G5822022
- UPC # 754473911027
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 500 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution Do Not Enter |
Legend Color | Black |
Standards | OSHA 1910.144 |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 7 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Tape Thickness 7 mil, Tape Length 500 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, 2XL, 1 PR (2131-XXL (11))
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (8XXZ5)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- CONDOR Drain Seal, 36inLx36inWx1/4in Thick, Yllw (48FZ09)
- BRADY Brady Woven Barricade Tape, 2in X 200', Yellow/Black, (91176)
- BRADY Barricade Tape, Yellow/Black, 1000ft x 3In (91451)
- BRADY Marking Flag, Black/Red, Electric, Plastic (98168)
- BRADY Marking, Solid, Blue, 4inHx5inW, Plstc, PK100 (98175)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- HY-KO Marking Flag, Blue, Solid Pattern, PK25 (SF-21/BL)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK122-200)
- Brady Traffic Safety