Shop All Barrier, Flagging and Underground Tapes
Brady
Barricade Tape, Yellow/Black, 1000ft x 3In
Mfr # 91451
Zoro # G5200273
original price:
$85.30
10% off
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Caution Do Not Enter
- Standards 2011/65/EU(Pass 2015/863), OSHA 1910.144
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 91451
- Zoro # G5200273
- UPC # 754473914516
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution Do Not Enter |
Standards | 2011/65/EU(Pass 2015/863), OSHA 1910.144 |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 3 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards 2011/65/EU(Pass 2015/863), OSHA 1910.144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall Mntd Eye/Face Wsh (SE-575)
- AMEREX Vehicle Mounting Bracket (AMEREX 817S)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- ZORO SELECT Replacement Windsock, Orange (5YGF2)
- BRADY Marking Flag, Black/Red, Electric, Plastic (98168)
- BRADY Marking, Solid, Blue, 4inHx5inW, Plstc, PK100 (98175)
- BRADY Brady Woven Barricade Tape, 2in X 200', Yellow/Black, (91176)
- BRADY Barricade Tape, Yellow/Black, 500ft x 3 In (91102)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 1In (TF1O-200)
- SHOCKWATCH ShockWatch® Alert Tape, 2" x 100 yds., Black/Yellow, 1/Case (SHWAT)
- HY-KO Marking Flag, Green, Solid Pattern, PK25 (SF-21/GR)
- Brady Traffic Safety