Shop All Traffic Barricades
Brady
Barricade, Polyethylene, 40 in H, Orange, White
Mfr # 57771
Zoro # G408584581
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange, White
- Material Polyethylene
- Height 40 in
- Outside Diameter 20.7 in
- Size 40 in H x 20.7 in Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 57771
- Zoro # G408584581
- UPC # 754473577711
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 40 in |
Outside Diameter | 20.7 in |
Size | 40 in H x 20.7 in Dia |
Details
Item | Barricade |
Color | Orange, White |
Material | Polyethylene |
Application | Traffic Control |
Description
Block off areas around your facility using Traffic Barrels from Brady. Designed to break-away from base if struck. Add up to 53 lbs. of sand for wind resistance. Rubber base is 25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- NMC Notice Authorized Personnel Only Sign, N246PB (N246PB)
- BRADY Waste Label, 6 in Height, 6 in Width, Paper, Square, English (60366)
- BRADY Traffic Cone, Vinyl, 28 in. H, Orange (80112)
- BRADY Anchor Kit, Spring Steel, PK5 (97084)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 1/2 in W, Orange/White (97-01-006-02)
- ZORO SELECT Alley Bump, Rubber, 3 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2631YB)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X96 (21096SBY-LAGS)
- GLOBAL INDUSTRIAL Pvc, 18 in H, Orange (RC450SP-A)
- STEP 2 Kid Alert Warning Signal (864804)
- Brady Traffic Barricades