Shop All Barcode Readers & Accessories
Brady
Barcode Scanner, 0.3 lb, USB, Gray
Mfr # 176511
Zoro # G910953844
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Asset Tracking, General Identification
- Barcode Scanner Type Corded Barcode Label Scanner
- Overall Depth 3 in
- Operating Temp. Range -4 Degrees F to 131 Degrees F
- Warranty 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176511
- Zoro # G910953844
- UPC # 888434624012
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Overall Depth | 3 in |
Cord Length | 6 ft |
Overall Height | 5 1/5 in |
Overall Width | 2 in |
Details
Item | Barcode Scanner |
Application | Asset Tracking, General Identification |
Barcode Scanner Type | Corded Barcode Label Scanner |
Operating Temp. Range | -4 Degrees F to 131 Degrees F |
Warranty | 5 yr |
Data Capture | BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC/EAN/JAN |
Power Source | External Power Supply |
Weight | 0.3 lb |
Max. Operating Temp. | 131 Degrees F |
Printer Connectivity | RS232, USB 2.0 |
Max. Scan Distance | 4 in |
Min. Operating Temp. | -4 Degrees F |
Image Scan Type | 1D Scanner, 2D Scanner |
Color | Gray |
Includes | Stand |
Connection Type | USB |
Specifications | RoHS 2011/65/EU, RoHS 2015/863 |
Travel Distance from Base | 4 in |
Description
Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 6 ft, Max. Scan Distance 4 in, Model Number 176511, Weight 0.3 lb, Connection Type USB, Includes Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For RAYTECH FLBNCD4 (FLB-NCD-4)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A (IBC6008MSK)
- STARTECH.COM 27In. Monitor Privacy Screen (PRIVSCNMON27)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- SQUIDS BY ERGODYNE Harness, Black, Small, For Barcode Scanner (3132S)
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Usb Kit (1300G-2USB)
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- UNITECH AMERICA Unitech, As10 Barcode Scanner, Linear Imager, Usb, Black (AS10-U)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- SQUIDS BY ERGODYNE 5542 L Gray Phone Style Scanner Holster with Belt Loop (5542L)
- Brady Barcode Readers & Accessories