Shop All Safety Banners and Posters
Brady
Banner, 42X120, Think Safety
Mfr # 50902
Zoro # G3332393
product price: $298.79
/ea
Free Shipping & Returns
$298.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Polyethylene
- Height 48 in
- Width 120 in
- Includes Corner Grommeted Holes, Nylon Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50902
- Zoro # G3332393
- UPC # 754473509026
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 48 in |
Width | 120 in |
Details
Item | Safety Banner |
Language | English |
Material | Polyethylene |
Includes | Corner Grommeted Holes, Nylon Rope |
Write on Surface | No |
Thickness | 0.055 in |
Maximum Service Temperature | 180 Degrees F |
Printed Language | English |
Chemical Resistant | Yes |
Glow In The Dark | No |
Protective Coating | No Protective Coating |
Abrasion Resistant | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Finish | Glossy |
Number of Printed Sides | 1 |
Sign Legend Style | Symbol and Text |
Minimum Service Temperature | -40 Degrees F |
Reflective | No |
Safety Banner Legend | Think Safety |
Background Color | Blue |
Shape | Horizontal Rectangle |
Product Type | Banner |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Think Safety, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Hose Sign, 14X5", R/WHT, PLSTC, FH (MFXG597VP)
- TOP DOG Protective Sleeve, 21", 6 mil, White, PR (84025)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- BRADY Safety Banner, 42 x 120In, Vinyl, ENG (50900)
- BRADY Machine/Equipment Label, English, PK5 (86225)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106291)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106305)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W (60292)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106306)
- ACCUFORM Banner, Remember The Inspector, 24 x 48 In (MBR408)
- Brady Signs