Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Banding Tape, Purple, 1 In. W
Mfr # 36308
Zoro # G0109514
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Purple
- Length 1,080 in
- Material vinyl
- Reflective No
- Pattern No Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 36308
- Zoro # G0109514
- UPC # 754473363086
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 1 in |
Description
Banding Tape, Pipe Marker Legend No Legend, Background Color Purple, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-175-5)
- HEXARMOR simpleFit Reusable Foam Ear Plugs, Bell Shape, 27 dB, Yellow, 48 PK (18-14001)
- 3M Vinyl Tape, 1/2" x 36 yd. (70006767928)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-703SFV-UV)
- BRADY Banding Tape, Red, 1 In. W, 90 ft. L (36302)
- BRADY Banding Tape, Black, 2 In. W, 90 ft. L (36311)
- BRADY Banding Tape, Brown, 1 In. W, 90 ft. L (36305)
- BRADY Pipe Marker, Plant Air, Bl, 1-1/2to2-3/8 In (4353-B)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-1-PK (7090-1-PK)
- BRADY Pipe Marker, Waste Water, PK5 (7302-1-PK)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-II (5703-II)
- Brady Pipe Markers, Arrow, and Banding Tape