Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Banding Tape, Orange, 2 In. W, 90 ft. L
Mfr # 91430
Zoro # G0109681
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Orange
- Length 1,080 in
- Material vinyl
- Thickness 0.004 in
- Reflective No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91430
- Zoro # G0109681
- UPC # 754473914301
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 2 in |
Description
Banding Tape, Pipe Marker Legend No Legend, Background Color Orange, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Uniform Hat, Ball Cap, TDU Green (89260)
- MSA SAFETY Faceshield Frame, Black/Green (10187162)
- PROFLEX BY ERGODYNE Squids 3275 Neoprene Eyewear Retainer (19402)
- PIP Seamless Knit Nylon, Fingerless, PK12 (40-736/L)
- BRADY Banding Tape, Brown, 4 In. W, 90 ft. L (36315)
- BRADY Banding Tape, White, 2 In. W (91431)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 7058-1 (7058-1)
- BRADY Pipe Marker, Vent, 1 In.H, 20478 (20478)
- BRADY Pipe Marker, White, Outside Air, PK5, 7206-1-PK (7206-1-PK)
- BRADY Pipe Marker, Hot Water, 5830-O (5830-O)
- Brady Pipe Markers, Arrow, and Banding Tape