Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Banding Tape, Green, 1 In. W, 90 ft. L
Mfr # 36304
Zoro # G0109557
original price:
$23.69
4% off
new price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Green
- Length 1,080 in
- Material vinyl
- Arrows Per Roll 0
- Pipe Marking Tape Style Banding Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 36304
- Zoro # G0109557
- UPC # 754473363048
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 1 in |
Description
Banding Tape, Pipe Marker Legend No Legend, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARAGEBOSS 5 gal Blue Plastic Kerosene Can Kerosene (GB506)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Gray (10215836)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0008-ED_14x10)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- BRADY Banding Tape, Brown, 2 In. W, 90 ft. L (36310)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to3-7/8, 4051-C (4051-C)
- BRADY Pipe Marker, PK5, 7141-4-PK (7141-4-PK)
- WESTERN PLASTICS Film Stretch EZ Band 5"x90x1000' Clear, PK12 (SBF07)
- Brady Pipe Markers, Arrow, and Banding Tape