Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Banding Tape, Gray, 1 In. W
Mfr # 36307
Zoro # G0109505
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Gray
- Length 1,080 in
- Material vinyl
- Standards ANSI A13.1-2007
- Pattern No Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 36307
- Zoro # G0109505
- UPC # 754473363079
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 1 in |
Description
Banding Tape, Pipe Marker Legend No Legend, Background Color Gray, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (132)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09101)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY Banding Tape, Blue, 2 In. W, 90 ft. L (55262)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK (7139-4-PK)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Green (91290)
- BRADY Pipe Marker, Domestic Hot Water, 5815-I (5815-I)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- Brady Pipe Markers, Arrow, and Banding Tape