Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Banding Tape, Brown, 2 In. W, 90 ft. L
Mfr # 36310
Zoro # G0109645
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Brown
- Length 1,080 in
- Material vinyl
- Indoor/Outdoor Usage Indoor/Outdoor
- Pattern No Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 36310
- Zoro # G0109645
- UPC # 754473363109
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 2 in |
Description
Banding Tape, Pipe Marker Legend No Legend, Background Color Brown, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON Maxiflex Ultimate 15G Gry Nylon Shell Blk MicroFoam Glove Extra Large (112-34-874/XL)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-10)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (1302-YE)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SC40NGXL)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- BRADY Banding Tape, Orange, 1 In. W (91428)
- BRADY Pipe Markr, Arrow - Single, Gn, 1to2-1/2 In (93257)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-1-PK (7397-1-PK)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-1-PK (7098-1-PK)
- BRADY Pipe Marker, Nitrous Oxide, Bl, to 3/4 In (87746)
- Brady Pipe Markers, Arrow, and Banding Tape