Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Banding Tape, Brown, 1 In. W, 90 ft. L
Mfr # 36305
Zoro # G0109566
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Brown
- Length 1,080 in
- Material vinyl
- Thickness 0.004 in
- Pattern No Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 36305
- Zoro # G0109566
- UPC # 754473363055
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 1 in |
Description
Banding Tape, Pipe Marker Legend No Legend, Background Color Brown, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Restroom Sign, Bilingual, Plastic, 14X10 in, 125515 (125515)
- 3M Ladder Anchor, Tagline (6100566)
- ZORO SELECT Flagging Tape, Wh/Orng, 300 ft x 1-3/8 In (CKWO-200)
- ACCUFORM Spanish-Bilingual Danger Sign, 14"X10", Width: 8" (PSP235)
- BRADY Banding Tape, Red, 1 In. W, 90 ft. L (36302)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- BRADY Banding Tape, Red, 2 In. W, 90 ft. L (55261)
- BRADY Pipe Marker, Cooling Water Supply, Green, 4044-C (4044-C)
- BRADY Pipe Marker, Oxygen, Yel, 3/4 to 2-3/8 In (7209-4)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 7025-4-PK (7025-4-PK)
- BRADY Pipe Marker, Vacuum, 5778-O (5778-O)
- Brady Pipe Markers, Arrow, and Banding Tape