Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Banding Tape, Blue, 1 In. W, 90 ft. L
Mfr # 36303
Zoro # G0109541
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Blue
- Length 1,080 in
- Material vinyl
- Thickness 0.004 in
- With or Without Arrows Without Arrows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 36303
- Zoro # G0109541
- UPC # 754473363031
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 1 in |
Description
Banding Tape, Pipe Marker Legend No Legend, Background Color Blue, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4014-M)
- BANNER STAKES Barrier System, Caution - Do Not Enter (PL4085)
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - Small, 100PK (650-1001)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Plastic, Rectangle, English (127384)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- BRADY Banding Tape, White, 1 In. W (91429)
- BRADY Banding Tape, Orange, 1 In. W (91428)
- BRADY Pipe Mrkr, Hot Water Supply, 1-1/2 to2-3/8, 4082-B (4082-B)
- BRADY Pipe Marker, Arrow - Single, Y, 6 In orGrtr (93390)
- BRADY Pipe Marker, City Water, PK5 (7054-1-PK)
- BRADY Pipe Markr, Refrigerant Suction, to 3/4 In (7236-3C)
- Brady Pipe Markers, Arrow, and Banding Tape