Shop All Steel Strapping Seals
Brady
Banding Heads, 316 SS, 1/4in., PK100
Mfr # 90910
Zoro # G9403974
product price: $71.89
/pk 100, $0.72/ea
$71.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/4"
- Material 316 Stainless Steel
- Application Use with Continuous Strapping to Create Secure Closures
- Quantity 100
- Compatible Strapping Steel Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90910
- Zoro # G9403974
- UPC # 754473909109
- Country of Origin United Kingdom
- Category Steel Strapping Seals
Dimensions
Size | 1/4" |
Fits Strap Width | 1/4 in |
Details
Item | Banding Heads |
Material | 316 Stainless Steel |
Application | Use with Continuous Strapping to Create Secure Closures |
Quantity | 100 |
Compatible Strapping | Steel Strapping |
Seal Surface Type | Round |
Seal Application | Standard Duty |
Seal Thickness | 1/64 in |
Description
Banding Heads, Seal Application Standard Duty, Fits Strap Width 1/4 in, Seal Surface Type Round, Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 12" x 18", Kraft, 20/Bundle (55VH81)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 6"x 9", Clear (6R69)
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 (C29BPHB2)
- PAPER MATE Pen, Flexgrip Ultra, Fine, Bk, PK12 (9680131)
- BRADY Buckle Bracket Assemble Set, 46-1/2in. L (103563)
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Silver, Pack of 2500 (OST68C)
- ENCORE PACKAGING Wire Buckle, HD, Galvanized, 5/8", PK1000 (P58WB3-GA)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- Brady Steel Strapping Seals