Shop All Valve Lockout Devices
Brady
Ball Valve Lockout, Yellow, 2 to 8 In.
Mfr # BS08A-YW
Zoro # G0858776
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 2" to 8"
- Maximum Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 9/16 in
- Lockout Material Polypropylene
- Lockout Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BS08A-YW
- Zoro # G0858776
- UPC # 754473453480
- Country of Origin United States
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 2" to 8" |
For Maximum Padlock Shackle Diameter | 9/16 in |
Fits Pipe Size | 2 in to 8 in |
For Minimum Pipe Size | 2 in |
For Maximum Pipe Size | 8 in |
Overall Width | 12 in |
Overall Depth | 4.65 in |
For Maximum Handle Width | 1.75 in |
Overall Length | 12 in |
Overall Height | 8.66 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 6 |
Lockout Material | Polypropylene |
Lockout Color | Yellow |
Valve Lockout Type | Clamp On |
For Handle Type | Quarter Turn Handle |
Standards | ANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Temp. Range | 0 Degrees to 175 Degrees F |
Minimum Temperature | 0 Degrees F |
Maximum Temperature | 175 Degrees F |
Resistance Properties | Chemical Resistant |
Features | Small Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise |
For Maximum Handle Thickness | 1 in |
Description
Ball Valve Lockout, Ball Valve Lockout Type Clamp On, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 1 in, For Maximum Handle Width 1.75 in, For Maximum Padlock Shackle Diameter 9/16 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size 2 in, Maximum Number of Padlocks 6, Features Small Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC DX Technology 13gauge TriTek Palm Coated Work Glove Cut Level A4 (DXG48-9)
- HUGGLE Slipper Socks Gray (HHSOCK-MC12/6)
- HONEYWELL NORTH 5500 Series Low Maintenance Half Mask Respirator, Large (550030L)
- BW TECHNOLOGIES Alligator Clip (BWC4-AG)
- BRADY Blind Flange Lockout Device, Red (149228)
- BRADY Ball Valve Lockout, Fits 1-1/4 to 1 In. (65692)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65563)
- BRADY Lockout Valve Base, Fits Sz Up to 1.6 W (50899)
- BRADY Ball Valve Lockout, Red, 2 to 8 In. (BS08A-RD)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width .98 in (65400)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3920)
- Brady Lockout Tagout