Shop All Valve Lockout Devices
Brady
Ball Valve Lockout, Fits Pipe Sz 2 to 8
Mfr # BS08A-GN
Zoro # G4967891
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Polypropylene
- Lockout Color Green
- Valve Lockout Type Clamp On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BS08A-GN
- Zoro # G4967891
- UPC # 754473453473
- Country of Origin United States
- Category Valve Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Fits Pipe Size | 2 in to 8 in |
Overall Depth | 4.65 in |
Overall Width | 12 in |
For Minimum Pipe Size | 2 in |
For Maximum Handle Width | 1.75 in |
Overall Height | 8.66 in |
Overall Length | 12 in |
For Maximum Pipe Size | 8 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 6 |
Lockout Material | Polypropylene |
Lockout Color | Green |
Valve Lockout Type | Clamp On |
For Handle Type | Quarter Turn Handle |
Standards | ANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Temp. Range | 0 Degrees to 175 Degrees F |
Maximum Temperature | 175 Degrees F |
Resistance Properties | Chemical Resistant |
For Maximum Handle Thickness | 1 in |
Minimum Temperature | 0 Degrees F |
Features | Small Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise |
Description
Ball Valve Lockout, Ball Valve Lockout Type Clamp On, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 1 in, For Maximum Handle Width 1.75 in, For Maximum Padlock Shackle Diameter 5/16 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size 2 in, Maximum Number of Padlocks 6, Features Small Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Mounting Cabinet, Red (MFC-A)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134191)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F68)
- BRADY Butterfly Valve Lockout ABS Plastic 8.56 x 3.82 x 2.12 in Red (170220)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65589)
- BRADY Blind Flange Lockout Device, Red (149229)
- BRADY Gate Valve Lockout, Red, Plastic, 3-1/2" H (148647)
- BRADY Brady Universal Ball Valve Lockout, Valve Lockout, Red (65401)
- BRADY Ball Valve Lockout, Fits Handle Size 1 (51394)
- NMC Valve Lockout 5 - 6 1/2 (VL06R)
- Brady Valve Lockout Devices