Shop All Valve Lockout Devices
Brady
Ball Valve Lockout, Fits Handle Sz 1-3/4
Mfr # 51388
Zoro # G3248813
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Handle Size 1-3/4"
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 39/100 in
- Lockout Material Fiberglass Reinforced Nylon
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 51388
- Zoro # G3248813
- UPC # 754473513887
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1-3/4" |
For Maximum Padlock Shackle Diameter | 39/100 in |
Cable Length | 8 ft |
Lockout Depth | 6 in |
Blocking Arm Height | 7.05 in |
Blocking Arm Length | 6 in |
For Maximum Handle Width | 1.6 in |
Overall Width | 8.823 in |
Overall Height | 6.38 in |
Overall Length | 6 in |
Description
Universal Valve Lockout, Blocking Arm Height 7.05 in, For Maximum Padlock Shackle Diameter 39/100 in, Maximum Number of Padlocks 2, Product Type Universal Valve Lockout, Vertical Arm Material Fiberglass Reinforced Nylon, Includes Blocking Arm, Cable, Lockout Device, Blocking Arm Length 6 in, Cable Length 8 ft, Cable Material Nylon, For Handle Type Large Levers, T-Handle, For Maximum Handle Thickness 1.1 in, For Maximum Handle Width 1.6 in, For Valve Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 2X (ST24-3PGS-2X)
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (50433.16)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- BRADY Wire and Cable Label, White, Matte Finish (M5-125-1-342)
- BRADY Butterfly Valve Lockout, Fits Sz 2 to 4 (121505)
- BRADY Brady® 65560 Gate Valve Lockout, 1-1/2" to 2-1/2" Diameter With Danger Label, Polypropylene (65560)
- BRADY Ball Valve Lockout, Grn, 1/2 to 2-1/2 In. (BS07A-GN)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2 1/2 (65585)
- BRADY Lockout Valve Base, Fits Handle Size 1 (50924)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65564)
- BRADY Ball Valve Lockout, 2 to 4 in. (121541)
- Brady Valve Lockout Devices