Shop All Valve Lockout Devices
Brady
Ball Valve Lockout, Blue, 1/2 to 2-1/2 In.
Mfr # BS07A-BU
Zoro # G1426993
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1" to 2-1/2"
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BS07A-BU
- Zoro # G1426993
- UPC # 754473453428
- Country of Origin United States
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1" to 2-1/2" |
For Maximum Padlock Shackle Diameter | 3/8 in |
Fits Pipe Size | 1/2 in to 2 1/2 in |
For Minimum Pipe Size | 1/2 in |
For Maximum Pipe Size | 2 1/2 in |
Overall Width | 5.29 in |
Overall Length | 5.75 in |
Overall Height | 4.07 in |
Overall Depth | 3.05 in |
For Maximum Handle Width | 1 in |
Description
Ball Valve Lockout, Ball Valve Lockout Type Clamp On, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 1/2 in, For Maximum Handle Width 1 in, For Maximum Padlock Shackle Diameter 3/8 in, For Maximum Pipe Size 2 1/2 in, For Minimum Pipe Size 1/2 in, Maximum Number of Padlocks 2, Features Small Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame-Resistant Jacket, Green/Gray, 3XL (1230-3X)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- SPEAKMAN Eyesaver SEF-1800 Eyewash Faucet (SEF-1800)
- BRADY Gate Valve Lockout, Red, Plastic, 3-1/2" H (148647)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65561)
- BRADY Ball Valve Lockout, Yellow, 2 to 8 In. (BS08A-YW)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Fine (90496)
- BRADY Ball Valve Lockout, Blue, 2 to 8 In. (BS08A-BU)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65591)
- BRADY Plug Valve Lockout, Fits 29/32 to 1-3/8In (113232)
- Brady Lockout Tagout