Shop All Valve Lockout Devices
Brady
Ball Valve Lockout, 2 to 4 in.
Mfr # 121541
Zoro # G0385099
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size Up to 7/16" Thickness
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Steel
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 121541
- Zoro # G0385099
- UPC # 754473708771
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | Up to 7/16" Thickness |
For Maximum Padlock Shackle Diameter | 5/16 in |
Fits Pipe Size | 2 in to 4 in |
For Minimum Pipe Size | 2 in |
For Maximum Pipe Size | 4 in |
Overall Height | 3.63 in |
Overall Depth | 2.23 in |
Overall Length | 7.31 in |
Overall Width | 6.41 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Steel |
Lockout Color | Red |
For Use With | Closed Valves |
Valve Lockout Type | Permanent Mount |
For Handle Type | Quarter Turn Handle |
Temp. Range | -40 Degrees to 194 Degrees F |
Standards | ANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Maximum Temperature | 194 Degrees F |
Features | One-time installation is easy to complete in just a few minutes, Permanently mounts to valve body or pipe, Equipping your employees with the proper lockout tools |
Minimum Temperature | -40 Degrees F |
For Maximum Handle Thickness | 3/4 in |
Resistance Properties | Chemical Resistant |
Description
Ball Valve Lockout, Ball Valve Lockout Type Permanent Mount, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 3/4 in, For Maximum Padlock Shackle Diameter 5/16 in, For Maximum Pipe Size 4 in, For Minimum Pipe Size 2 in, Maximum Number of Padlocks 1, Features One-time installation is easy to complete in just a few minutes, Permanently mounts to valve body or pipe, Equipping your employees with the proper lockout tools, Lockout Color Red, Lockout Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- BATES Size 10 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Chlorine (17124983-7)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (51WHR)
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- BRADY Ball Valve Lockout, Fits Pipe Sz 2 to 8 (BS08A-GN)
- BRADY Blocking Arm, Fits Sz Up to 1 W (65402)
- BRADY Blind Flange Lockout Device, Red (149228)
- BRADY Gate Valve Lockout, Fits Sz 1 to 6-1/2 (64057)
- BRADY Ball Valve Lockout, Yellow, 2 to 8 In. (BS08A-YW)
- ZING Gate Valve Lockout, 2-1/2 to 5" Handle Sz (7808)
- Brady Lockout Tagout