Shop All Vehicle Placards
Brady
Back Plate Placard Holder, 10-4/5 In.H
Mfr # 76989
Zoro # G1992882
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 10 3/4 in
- Width 10 3/4 in
- Placard Holder Type Front Plate Placard Holder
- Placard Style Placard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76989
- Zoro # G1992882
- UPC # 754473769895
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Height | 10 3/4 in |
Width | 10 3/4 in |
Details
Material | Aluminum |
Item | Vehicle Placard Holder |
Placard Holder Type | Front Plate Placard Holder |
Placard Style | Placard |
Color | Black |
Shape | Square |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Front Plate Placard Holder, Height 10 3/4 in, Width 10 3/4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1164-RD_7X5 (U4-1164-RD_7X5)
- ANDERSEN Cushion Max Anti Fatigue Mat 5/8in Thick 3' x 5' Black (414035100)
- BRADY NFPA Placard, 2-1/4in. H x 3-1/8in. W (58511)
- BRADY Laddertag(TM) Hldr, 8-1/4 x 2-1/4 In, PK10 (LAD-EITH12)
- BRADY NFPA Placard, 14in. H x 10in. W (78787)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY NFPA Placard, 10inHx14inW, Premium Fbrglss (106429)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZT4-1760)
- Brady Vehicle Placards