Shop All Identification Labels
Brady
B674 1.0x6.0 Lockout Overlam, PK40
Mfr # 65508
Zoro # G0665318
product price: $15.29
/pk 40, $0.38/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 6"
- Height 1"
- Standards ASTM D 2979; Method 5306 of U.S. Federal Test Method Std. No. 1
- Mounting Style Self-adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65508
- Zoro # G0665318
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 1" |
Details
Material | Polyester |
Standards | ASTM D 2979; Method 5306 of U.S. Federal Test Method Std. No. 1 |
Mounting Style | Self-adhesive |
No. of Labels | 40 |
Item | B674 1.0x6.0 Lockout Overlam,PK40 |
Self-Adhesive | Yes |
Product Type | B674 1.0x6.0 Lockout Overlam,PK40 |
Description
B674 1.0x6.0 Lockout Overlam,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 14, Brown, PR (SE4300)
- CORTINA SAFETY PRODUCTS 4-WAY STOP SIGN SYSTEM, RED/WHITE (03-747B)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SFF-91-009)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161316)
- BRADY Reminder Label, 2 In. H, 4 In. W, PK25, 17744LS (17744LS)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- BRADY Hard Hat Emblem Label, PK4, 49551 (49551)
- BRADY Warning Labels, 8inHx4-1/2inW, Tape (46346)
- BRADY Microtag(r) Inspected Insr, Wht/R, PK100 (MIC-MTIUSA R)
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Pressure-Sensitive Vinyl (DL18P)
- Brady Identification Labels