Shop All Spanish Only Signs
Brady
B555 10X14 BLU/BLK/WHT SPANISH, Header: Aviso
Mfr # 38464
Zoro # G7366228
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Se Permite Fumar En Esta Area
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38464
- Zoro # G7366228
- UPC # 754473384647
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | Aviso |
Legend | Se Permite Fumar En Esta Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Header Background Color | Blue |
OSHA Compliant | Yes |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Se Permite Fumar En Esta Area, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- CROSSFIRE Adjustable String Cord (G3)
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR (76601 BKGY SIZE 8.5)
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- NMC Large Paper Asbestos Spanish Sign, Pk200 (D1196)
- Brady Spanish Only Signs