Shop All Spanish Only Signs
Brady
B401 10X14 RED/Blk/Wht SPANISH, Width: 14"
Mfr # 39142
Zoro # G7379449
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Peligro
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 39142
- Zoro # G7379449
- UPC # 754473391423
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | Peligro |
Legend | Acido Sulfurico |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
ANSI Compliant | No |
Legend Style | Text |
Header Legend Color | White |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Header Background Color | Black, Red, White |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Acido Sulfurico, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Turbo Pk (115-RE-1-1)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP230-WYH-090)
- MILWAUKEE TOOL Hard Hat (48-73-1102)
- LYLE Safety Decal, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1154-RD_10X7 (U7-1154-RD_10X7)
- BRADY Spanish Area De Alto Contacto Floor Tape, 100 ft Height, 4 in Width, Polyester, English (170548)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- NMC Danger Explosives Keep Out Sign - Spanish, SPD436PB (SPD436PB)
- Brady Spanish Only Signs