Shop All Spanish Only Signs
Brady
B401 10X14 BLU/BLK/WHT SPANISH, Width: 14"
Mfr # 38843
Zoro # G8644513
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Aviso
- Legend Debe Usarse Proteccion Auditiva En Esta Area
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 38843
- Zoro # G8644513
- UPC # 754473388430
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | Aviso |
Legend | Debe Usarse Proteccion Auditiva En Esta Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Blue |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
OSHA Compliant | Yes |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Debe Usarse Proteccion Auditiva En Esta Area, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- 3M Pavement Marker, White, 4" L, PK100 (RPM-PSA-290-2W)
- WEARWELL 105 ft. L x PVC, 1/8" Thick (381.18X3X105BK)
- JJ KELLER OSHA Training, Safety Advice On 23 Topics (50844)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- BRADY Covid 19 Sign 10X14, Spanish Sick Do Not, 10 in Height, 14 in Width, Polyester, Spanish (170310)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640AB (SPD640AB)
- Brady Spanish Only Signs