Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Weather Resistant Outdoor Polyester Lbl 0.25in H x 0.25in W BK 10000/RL
Mfr # B33-11-8591-BK
Zoro # G708583345
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.25 in
- Height 0.25 in
- Material Polyester
- Label Maker Tape Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-11-8591-BK
- Zoro # G708583345
- UPC # 754473637866
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.25 in |
Height | 0.25 in |
Size | 0.25 in H x 0.25 in W |
Details
Item | Label |
Color | Black |
Material | Polyester |
Label Maker Tape Finish | Gloss |
Application | Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification |
Label Maker Tape Thickness | 0.0043 in |
Includes | Cartridge of 10000 Labels |
Description
The B-8591 material from Brady is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No over laminate means durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen Free Applications. A ribbon is required to print this material. Use Part Number B30-R4400-WT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- BRADY NFPA Sign, 5in. H x 5in. W, PK5 (52177)
- GSS SAFETY Class 3 Premium 2 Tone Hooded Rain Coat (6005-L/XL)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 72343 (72343)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-499)
- BRADY Precut Label Cartridge, Matte, 21/64 in H (M4C-187-7641)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M7-125-1-342-YL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-423)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-125-2-342)
- BRADY Label, White, Labels/Roll: 500 (M6-82-499)
- VNM SIGNMAKER Label Tape, Gray, Labels/Roll: Continuous (VNMGR-3102)
- Brady Safety Labels