Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL
Mfr # B33-76-422
Zoro # G808583047
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4 in
- Height 3 in
- Material Polyester
- Includes Cartridge of 500 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-76-422
- Zoro # G808583047
- UPC # 754473912505
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Height | 3 in |
Size | 3 in H x 4 in W |
Details
Item | Label |
Color | White |
Material | Polyester |
Includes | Cartridge of 500 Labels |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling |
Label Maker Tape Finish | Gloss |
Label Maker Tape Thickness | 0.004 in |
Description
Thermal transfer printable, glossy Permanent Polyester B-422 labels are ideal for use in all commercial and industrial applications. Aggressive adhesive is good for powder-coated and textured flat surfaces including low surface energy plastics. Designed to withstand exposure to numerous solvents. UL approved; CSA accepted. Service temperature of -40 to 212 deg F -40 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Video Surveillance Sign 12" x 18" (A61013)
- KLEENGUARD LightDuty Shoe Covers, Polypropylene, One Size Fits All, Blue, PK300 (36811)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1110603)
- BRADY Label, 1/2 in W, White (M7-7-423)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M61C-375-430)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 3 in W x 100 ft L WT (B33C-3000-8591-WT)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13654)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-250-1-342)
- BRADY Label, White, Labels/Roll: 250 (M6-203-490)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/8in Dia White (PS-C-375-WT-J)
- Brady Safety Labels