Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W SL 750/RL
Mfr # B33-55-8591-SL
Zoro # G508583378
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 4 in
- Height 2 in
- Material Polyester
- Size 2 in H x 4 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-55-8591-SL
- Zoro # G508583378
- UPC # 754473638115
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Height | 2 in |
Size | 2 in H x 4 in W |
Details
Item | Label |
Color | Silver |
Material | Polyester |
Label Maker Tape Thickness | 0.0043 in |
Includes | Cartridge of 750 Labels |
Label Maker Tape Finish | Gloss |
Application | Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification |
Description
The B-8591 material from Brady is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No over laminate means durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen Free Applications. A ribbon is required to print this material. Use Part Number B30-R6600.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 13 (PAN3P/2080AZ532-13)
- TAPCO 5785445 Individual Solar LED Barricade Light, Red, 3-Way On/Off Switch (5785445)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- KISHIGO XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-XL)
- BRADY Label, 1 in W, Clear; Red (M6-21-427-RD)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-165-499)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-23-483)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-26-428)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113123)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-423)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, Red 20PK (BVCFM1604)
- Brady Safety Labels