Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Weather Resistant Outdoor Polyester Labels 1 in H x 3 in W SL 1500/RL
Mfr # B33-18-8591-SL
Zoro # G208583296
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 3 in
- Height 1 in
- Material Polyester
- Application Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-18-8591-SL
- Zoro # G208583296
- UPC # 754473637996
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Height | 1 in |
Size | 1 in H x 3 in W |
Details
Item | Label |
Color | Silver |
Material | Polyester |
Application | Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification |
Label Maker Tape Finish | Gloss |
Label Maker Tape Thickness | 0.0043 in |
Includes | Cartridge of 1500 Labels |
Description
B-8591 outdoor, harsh-environment labels from Brady resist UV, abrasions, high temperatures, fluids and washdowns, and are an ideal print-on-demand thermal transfer label solution. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No overlaminate means durability is drastically improved without adding an overlaminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for halogen-free applications. A ribbon is required to print this material. Use Part Number B30-R6600.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Anti-Fog Safety Glasses Black/Blue Frame 1 pc (47200H1-DC)
- PLASTICADE A-Frame Barricade, 1-8 ft., I-Beam, EG (203-A8EG)
- C.H. HANSON 1/8 in. Rhino Number Set (21830)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK6 (411KAS6RED)
- BRADY Label, 3/4 in W, White (M6-63-483)
- BRADY Precut Label Cartridge, White, Matte (M5-156-492)
- BRADY Tag, 49/64 in W, 3 in H, White (M6-12-109)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13549)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- NEVS 3/4" wide x 60yd Violet Labeling Tape (T-750-Violet)
- Brady Label Maker Tapes, Labels, Signs & Tags