Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Weather Resistant Outdoor Polyester Labels 1 in H x 3 in W BK 1500/RL
Mfr # B33-18-8591-BK
Zoro # G708583093
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 in
- Height 1 in
- Material Polyester
- Label Maker Tape Thickness 0.0043 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-18-8591-BK
- Zoro # G708583093
- UPC # 754473637989
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Height | 1 in |
Size | 1 in H x 3 in W |
Details
Item | Label |
Color | Black |
Material | Polyester |
Label Maker Tape Thickness | 0.0043 in |
Application | Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification |
Includes | Cartridge of 1500 Labels |
Label Maker Tape Finish | Gloss |
Description
B-8591 outdoor, harsh-environment labels from Brady resist UV, abrasions, high temperatures, fluids and washdowns, and are an ideal print-on-demand thermal transfer label solution. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No overlaminate means durability is drastically improved without adding an overlaminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for halogen-free applications. A ribbon is required to print this material. Use Part Number B30-R4400-WT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H3P-GPGY-FAN)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Blue, L, 12PK (9885L)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113126)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 6 in H x 4 in W WT 250/RL (B33-25-8591-WT)
- BRADY Thermal Transfer Label, White, Labels/Roll: 500 (PTPSL-17-422)
- BRADY Label, Black/Yellow, Labels/Roll: 175 (B30-25-595-OSHACA)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 10,000 (THT-37-428-10)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13538)
- Brady Safety Labels