Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Self-Extinguishing Polyester Labels 2 in H x 4 in W White 750/RL
Mfr # B33-55-443
Zoro # G108583419
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4 in
- Height 2 in
- Material Polyester
- Size 2 in H x 4 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-55-443
- Zoro # G108583419
- UPC # 888434562789
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Height | 2 in |
Size | 2 in H x 4 in W |
Details
Item | Label |
Color | White |
Material | Polyester |
Label Maker Tape Finish | Matte |
Includes | Roll of 750 Labels |
Label Maker Tape Thickness | 0.0031 in |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling |
Description
B-443 material is designed to stop burning as soon as the ignition source is out. These labels are effective for applications where halogen-free self-extinguishing properties are required. Meets flammability requirements for compartment interiors. Fuel / oil resistance. Humidity resistance. Aerospace fluid resistance. Adheres to stainless steel, polypropylene and 2024-TS Aluminum. UL Recognized Component when printed with the Brady Series R6400 ribbon. A ribbon is required to print this material. Use Part Number B30-R6400.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469L73 (469L73)
- OAKLEY Baseball Hat, Cap, Brn, L/XL, 7-3/8 Hat Size (911444A-86W-L/XL)
- MCR SAFETY Chemical Resistant Glove, L, Orange, PR (N2658HVOL)
- 5.11 Holster Pouch, Black (59002)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-581-WT)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-125-C-342)
- BRADY Label, 5/16 in W, Indoor, White (M7C-318-498)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-26-428)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 500 (THT-83-427-0.5)
- BRADY Label Cartridge, Silver, Labels/Roll: 100 (M71-37-486)
- BRADY Label, 1 in W, Light Gray (M6-17-428-PSL)
- Brady Safety Labels