Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Polypropylene Labels 5 in H x 3 in W White 250/RL
Mfr # B33-20-425
Zoro # G808582965
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 3 in
- Height 5 in
- Material Polypropylene
- Application Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-20-425
- Zoro # G808582965
- UPC # 888434563373
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Height | 5 in |
Size | 5 in H x 3 in W |
Details
Item | Label |
Color | White |
Material | Polypropylene |
Application | Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling |
Includes | Roll of 250 Labels |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.0046 in |
Description
White B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance. No visible effects to printed label when exposed to common chemicals, oils or water. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 176 deg F -70 to 80 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Slip-On Sideshield, For Safety Glasses, Conforming, Plastic, Clear, Universal Fit, 1 Pair (3BE76)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 3" x 40yds(120ft)- Yellow/Black (TAPE-FST-3)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10150221)
- MOON AMERICAN Pin Lug, FNPSHxMNH, 2 Inx1-1/2 In (369-2011521)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342-YL)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13612)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-4000-565-SL)
- BRADY Raised Panel Label, Black, Labels/Roll: 180 (B30EP-168-593-BK)
- BRADY Label, Vinyl, Color Yellow, 1/2" W (M6C-500-595-YL)
- BRADY Label Tape, White, Labels/Roll: Continuous (PTL-41-437-WT)
- DYMO CORP DYMO® Self-Adhesive Glossy Labeling Tape for Embossers, 3/8" x 9-3/4' Roll, Black (520109)
- Brady Label Maker Tapes, Labels, Signs & Tags