Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Paper Labels 2 in H x 4 in W White 750/RL
Mfr # B33-55-424
Zoro # G608583322
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4 in
- Height 2 in
- Material Paper
- Includes Cartridge of 750 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-55-424
- Zoro # G608583322
- UPC # 754473911966
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Height | 2 in |
Size | 2 in H x 4 in W |
Details
Item | Label |
Color | White |
Material | Paper |
Includes | Cartridge of 750 Labels |
Application | Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.0035 in |
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Garments, Blue PVA Cooling Towel - 30''L x 14'' W (CGT03)
- ZORO SELECT Pin Lug Swivel, FNPTxFNST, 2-1/2 In (6AKD6)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 11, 1 Pair (710)
- SIGNMISSION OSHA Danger, Laser Operation Protect Eyes Skin Beam, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-1414)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M5-103-498)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- BRADY 1 mil Polyimide Circuit Board Labels 0.25 in H x 1.25 in W White 10000/RL (THT-43-729-10)
- BRADY Wire and Cable Label, White, Matte Finish (M5-375-1-342)
- BRADY B33 Series Metallized Polyester Permanent Labels 2in H x 3in W LGT GR 500/RL (B33-19-428)
- BRADY Label, Red/Black/White, Labels/Roll: 175 (B30-25-595-OSHADA)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13654)
- Brady Label Maker Tapes, Labels, Signs & Tags