Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Metallized Polyester Permanent Labels 3in H x 4in W LGT GR 500/RL
Mfr # B33-76-486
Zoro # G108583105
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Width 4 in
- Height 3 in
- Material Metallized Polyester
- Label Maker Tape Thickness 0.0038 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-76-486
- Zoro # G108583105
- UPC # 754473912529
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Height | 3 in |
Size | 3 in H x 4 in W |
Details
Item | Label |
Color | Light Gray |
Material | Metallized Polyester |
Label Maker Tape Thickness | 0.0038 in |
Application | Asset Tracking;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling |
Includes | Cartridge of 500 Labels |
Label Maker Tape Finish | Matte |
Description
Ultra Aggressive Metallized Polyester B-486 is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray material has a permanent rubber-based adhesive and is thermal transfer printable. Designed for high adhesion to textured metals, powder coated surfaces and low energy plastics. UL approved; CSA accepted. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 81963 (81963)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ162-FLOR- (SJ162)
- DIAMOND VISIONS Diamond Visions Rectangle Blue Light Block Glasses (11-3125)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (T411G)
- BRADY Precut Label Cartridge, White, Gloss (M4-90-422)
- BRADY Tag, White, Labels/Roll: Continuous (B30C-4250-551-WT)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (B33-5-432)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-136-499-3)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- BRADY Label (M21-137-499)
- BRADY Label, White, Labels/Roll: 3000 (THT-190-492-3)
- Brady Label Maker Tapes, Labels, Signs & Tags