Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Metallized Polyester Permanent Labels 2in H x 3in W LGT GR 500/RL
Mfr # B33-19-428
Zoro # G108583365
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Width 3 in
- Height 2 in
- Material Metallized Polyester
- Application Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-19-428
- Zoro # G108583365
- UPC # 754473911195
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Height | 2 in |
Size | 2 in H x 3 in W |
Details
Item | Label |
Color | Light Gray |
Material | Metallized Polyester |
Application | Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling |
Includes | Cartridge of 500 Labels |
Label Maker Tape Thickness | 0.0047 in |
Label Maker Tape Finish | Matte |
Description
Metallized Polyester B-428 labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray finish gives labels a rating and serial plate appearance. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. UL approved; CSA accepted. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Premium, XL (3RVC5)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- HONEYWELL UVEX Eyewear Case, Black, Nylon, 9"L x 5"H x 2"W (S493)
- LABELMASTER Hazcom Label, 2inx2in, Paper, 500 Labels (AL501)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-RD)
- BRADY Label Cartridge, Self-Laminating Vinyl, M21 Printer, 1 in W x 14 ft L, Black on White/Translucent (M21-1000-427)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-250-2-342)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1in x 1in (BA62-2-427)
- BRADY Label, 1 in W, White (M7-21-498)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113124)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-135-427-AW)
- Brady Label Maker Tapes, Labels, Signs & Tags